This product requires certification to purchase.

1/2 hp 115/230V 430 RPM 316 Stainless Steel Bulk Container Mixer

Neptune Chemical Pump Company

HGL Series 1/2 hp 115/230V 430 RPM 316 Stainless Steel Bulk Container Mixer

  • Fast #
  • Part #WHGL30
  • Item #5095500
  • Manufacturer Part #HGL-3.0
3.1 out of 5 Customer Rating
Neptune Chemical Pump Company

HGL Series 1/2 hp 115/230V 430 RPM 316 Stainless Steel Bulk Container Mixer

  • Fast #
  • Part #WHGL30
  • Item #5095500
  • Manufacturer Part #HGL-3.0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Low speed mixing in bulk container
  • Motors are totally enclosed and fan cooled
  • 316 stainless steel shaft and folding prop
  • Folding prop expands to 9" and fits into a 2" hole
  • Mounts to 2" coupling or flange
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
61 in
Weight
98 lb
Characteristics & Features
Collection
HGL Series
Material
Stainless Steel
Material Type
316 SS
Pump Motor Type
TEFC
Electrical & Operational Information
Horsepower
1/2 hp
Power Source
Electric
RPM
430
Volts
115/230V
Warranty & Product Information
CE Approved
No
EPA Compliant
No
NSF Certified
No
Product Type
Bulk Container Mixer
UL Listed
No