3/4 hp 115/230V 430 RPM 316 Stainless Steel Bulk Container Mixer
HGL Series 3/4 hp 115/230V 430 RPM 316 Stainless Steel Bulk Container Mixer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low speed mixing in bulk container
- Motors are totally enclosed and fan cooled
- 316 stainless steel shaft and folding prop
- Folding prop expands to 9" and fits into a 2" hole
- Mounts to 2" coupling or flange
Specifications
- CE Approved:
- No
- Collection:
- HGL Series
- Diameter:
- 3/4 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Horsepower:
- 3/4 hp
- Length:
- 61 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Bulk Container Mixer
- Pump Motor Type:
- TEFC
- RPM:
- 430
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 94 lb