1-1/2 hp 230/460V 1750 RPM 316 Stainless Steel Clamp Mount Direct Drive Mixer
JD Series 1-1/2 hp 230/460V 1750 RPM 316 Stainless Steel Clamp Mount Direct Drive Mixer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For mixing large batches at high RPMs
- Motors are totally enclosed and fan cooled
- 316 stainless steel shaft and marine prop
- Clamp mount style with ball an socket plate for multiple entry angles
Specifications
- CE Approved:
- No
- Collection:
- JD Series
- Diameter:
- 1 in
- EPA Compliant:
- No
- Horsepower:
- 1-1/2 hp
- Length:
- 82-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Clamp Mount Direct Drive Mixer
- Pump Motor Type:
- TEFC
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 230/460V
- Weight:
- 150 lb