This product requires certification to purchase.

1/2 hp 115/230V 230 RPM 316 Stainless Steel Clamp Mount Mixer

Neptune Chemical Pump Company

JG Series 1/2 hp 115/230V 230 RPM 316 Stainless Steel Clamp Mount Mixer

  • Fast #
  • Part #WJG30
  • Item #4935941
  • Manufacturer Part #WJG30
5 out of 5 Customer Rating
Neptune Chemical Pump Company

JG Series 1/2 hp 115/230V 230 RPM 316 Stainless Steel Clamp Mount Mixer

  • Fast #
  • Part #WJG30
  • Item #4935941
  • Manufacturer Part #WJG30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low speed gear drive mixer
  • Motors are totally enclosed and fan cooled
  • 316 stainless steel shaft and marine prop
  • Used for mixing polymer and other high viscosity fluids
  • Clamp mount style with ball an socket plate for multiple entry angles
  • Requires Certification

Specifications

CE Approved:
No
Collection:
JG Series
Diameter:
3/4 in
EPA Compliant:
No
Horsepower:
1/2 hp
Length:
66-1/2 in
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Power Source:
Electric
Product Type:
Clamp Mount Mixer
Pump Motor Type:
TEFC
RPM:
350
UL Listed:
No
Volts:
115/230V
Weight:
110 lb