REPL Nozzle Assembly CPVC QUILL for 1/2 in. and 3/4 in. Corp Stop

You last purchased this on
 
Neptune Chemical Pump Company

REPL Nozzle Assembly CPVC QUILL for 1/2 in. and 3/4 in. Corp Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Chemical Pump Company

REPL Nozzle Assembly CPVC QUILL for 1/2 in. and 3/4 in. Corp Stop

  • Fast #
  • Part #N002621
  • Item #4935005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement nozzle for CS2-50-PVC, CS2-75-PVC and CS2-75-PVC-NL-AWWA
  • Requires Certification

Specifications

Brand Model Compatibility:
CNECS50PVC, CNECS75PVC, CNECS75PVCAWWA
CE Approved:
No
EPA Compliant:
No
Fits Model:
CNECS50PVC, CNECS75PVC, CNECS75PVCAWWA
Fitting Sizes:
1/2 in - 3/4 in
Material:
Plastic
NSF Certified:
No
Product Type:
Parts & Hardware
UL Listed:
No