1-1/2 x 2 in. High Performance Turbine Drive Assembly
1-1/2 x 2 in. High Performance Turbine Drive Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- High volume applications
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Product Type:
- HP Turbine
- Waterworks Application:
- Water