1 in. Meter Body Only
1 in. Meter Body Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- NSF Certified:
- No
- Product Type:
- Body
- UL Listed:
- No
- Waterworks Application:
- Commercial