This product requires certification to purchase.

1 in. NSPM Meter - Cubic Foot

Neptune Technology Group

1 in. NSPM Meter - Cubic Foot

  • Fast #
  • Part #NEU1F1F1SG74
  • Item #7262148
  • Manufacturer Part #EU1F1F1SG74
3.7 out of 5 Customer Rating
Brand image
Neptune Technology Group

1 in. NSPM Meter - Cubic Foot

  • Fast #
  • Part #NEU1F1F1SG74
  • Item #7262148
  • Manufacturer Part #EU1F1F1SG74
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-708 2011
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
10-3/4 in
Product Type:
Cubic Foot
Waterworks Application:
Fire
Width:
4-7/8 in