This product requires certification to purchase.

1 v4 r900i usg mach10 mtr

Neptune Technology Group

1 v4 r900i usg mach10 mtr

  • Fast #
  • Part #NEU1F2G1B1A
  • Item #10852015
  • Manufacturer Part #EU1F2G1B1A
4.7 out of 5 Customer Rating
Brand image
Neptune Technology Group

1 v4 r900i usg mach10 mtr

  • Fast #
  • Part #NEU1F2G1B1A
  • Item #10852015
  • Manufacturer Part #EU1F2G1B1A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Extended low flow range for superior leak detection
  • Can be installed in both horizontal and vertical applications
  • Provides temperature data and alarms for proactive monitoring
  • No moving parts eliminates added cost of meter maintenance
  • 3/4 in and 1 in certified to UL 327B for residential fire service applications
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
55 gpm
Height
3-11/16 in
Length
10-3/4 in
Characteristics & Features
Material
Copper
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-715
NSF
NSF 61
NSF Certified
Yes
Product Type
Water Meter
Type
NEU1F2G1B1A
UL Listed
UL 327B
Waterworks Application
Potable Water