This product requires certification to purchase.

10x2 hpp3 usg r9i mtr assy

Neptune Technology Group

10x2 hpp3 usg r9i mtr assy

  • Fast #
  • Part #NEP7F1RWG3
  • Item #9934166
  • Manufacturer Part #EP7F1RWG3
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

10x2 hpp3 usg r9i mtr assy

  • Fast #
  • Part #NEP7F1RWG3
  • Item #9934166
  • Manufacturer Part #EP7F1RWG3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-703
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
6500 gpm
Height:
36-1/4 in
Length:
10 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Water Meter
Weight:
900 lb
Width:
36-1/4 in