This product requires certification to purchase.

2 in. Bronze Strainer Kit

Neptune Technology Group

2 in. Bronze Strainer Kit

  • Fast #
  • Part #N9605001
  • Item #3181251
  • Manufacturer Part #9605-001
3.8 out of 5 Customer Rating
Brand image
Neptune Technology Group

2 in. Bronze Strainer Kit

  • Fast #
  • Part #N9605001
  • Item #3181251
  • Manufacturer Part #9605-001
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NSF/ANSI 61 and 372 certified
  • Made in the USA
  • Requires Certification

Specifications

Coating:
Rilsan Nylon
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
6 in
Length:
7 in
Material:
Bronze, Ductile Iron