This product requires certification to purchase.

2 in. Flanged Bronze Strainer for Meter

Neptune Technology Group

2 in. Flanged Bronze Strainer for Meter

  • Fast #
  • Part #N53120000
  • Item #3181164
  • Manufacturer Part #53120-000
3.1 out of 5 Customer Rating
Brand image
Neptune Technology Group

2 in. Flanged Bronze Strainer for Meter

  • Fast #
  • Part #N53120000
  • Item #3181164
  • Manufacturer Part #53120-000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NSF/ANSI 61 and 372 certified
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Lead Law Compliant:
Yes
Material:
Bronze