This product requires certification to purchase.

2 in. T-10 Strainer

Neptune Technology Group

2 in. T-10 Strainer

  • Fast #
  • Part #N9084002
  • Item #3178652
  • Manufacturer Part #9084-002
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

2 in. T-10 Strainer

  • Fast #
  • Part #N9084002
  • Item #3178652
  • Manufacturer Part #9084-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
T-10 Residential Water Meter
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Product Type:
T-10®