2x17 ultrasonic mtr r900i usg
2x17 ultrasonic mtr r900i usg
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extended low flow range for superior leak detection
- Accuracy sustained over meter life
- Can be installed in both horizontal and vertical applications
- Advanced ultrasonic technology
- Lead-free, high-copper allow maincase
- No maintenance
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-715
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 160 gpm
- Height:
- 6-1/2 in
- Length:
- 17 in
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- UL Listed:
- UL 327B
- Waterworks Application:
- Potable Water