3 hpt mtr pc r900i reclaim
3 hpt mtr pc r900i reclaim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unitized Measuring Element (UME) allows quick, easy, in-line interchangeability
- Calibration vane allows field calibration of UME to lengthen service life, ensure accuracy
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-701
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 450 gpm
- Height:
- 10 in
- Length:
- 12 in
- Material:
- Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Turbine Water Meter
- Weight:
- 40 lb
- Width:
- 7-1/2 in