This product requires certification to purchase.

3 in. Flanged Ductile Iron Strainer for Meter

Neptune Technology Group

3 in. Flanged Ductile Iron Strainer for Meter

  • Fast #
  • Part #N53107600
  • Item #4738396
  • Manufacturer Part #53107-600
4.7 out of 5 Customer Rating
Brand image
Neptune Technology Group

3 in. Flanged Ductile Iron Strainer for Meter

  • Fast #
  • Part #N53107600
  • Item #4738396
  • Manufacturer Part #53107-600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NSF/ANSI 61 and 372 certified
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3
Fitting Sizes:
3 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Ductile Iron