3 in. Flanged Bronze Strainer for Meter
3 in. Flanged Bronze Strainer for Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-copper alloy or Rilsan nylon-coated ductile iron body ensures durability
- Chemical and corrosion-resistant
- Low head loss
- Height to center line matches Neptune HP Turbines for easy installation
- In-line serviceability
- 3/4 in hole diameter
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- Material:
- High Copper Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Strainer