This product requires certification to purchase.

5/8 in. T-10 Square O-Ring

Neptune Technology Group

5/8 in. T-10 Square O-Ring

  • Fast #
  • Part #N9386004
  • Item #4876113
  • Manufacturer Part #9386004
3.7 out of 5 Customer Rating
Brand image
Neptune Technology Group

5/8 in. T-10 Square O-Ring

  • Fast #
  • Part #N9386004
  • Item #4876113
  • Manufacturer Part #9386004
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification

Specifications

AWWA:
AWWA C-700
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Height:
4-3/8 in
Length:
7-1/2 in
Material:
Plastic, Copper Alloy, Rubber
Maximum Temperature:
149
NSF Certified:
No
Product Type:
T-10®
Waterworks Application:
Water
Weight:
3.25 lb
Width:
3-5/8 in