This product requires certification to purchase.

6 in. Copper Alloy Turbine Meter

Neptune Technology Group

6 in. Copper Alloy Turbine Meter

Brand image
Neptune Technology Group

6 in. Copper Alloy Turbine Meter

  • Fast #
  • Part #NET4DRPHG21S1573
  • Item #9627688
  • Manufacturer Part #ET4DRPHG21S1573
4.3 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Magnetic-driven, low-torque registration ensures accuracy
  • Impact-resistant register design with flat glass for readability
  • 1:1 ratio, low-flow indicator identifies leaks
  • Bayonet mount allows in-line serviceability
  • Tamperproof seal pin deters theft
  • Date of manufacture, size, and model stamped on dial face
  • Made from lead free, high-copper alloy
  • NSF/ANSI 61 and 372 certified
  • Compact design is lightweight and easy to handle
  • Sturdy, durable, corrosion-resistant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-701, AWWA Class II
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Length:
18 in
Material:
Bronze, Cast Iron, Copper Alloy
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Turbine Meter
Weight:
115 lb
Width:
11 in



Ferguson Loader Loading animation for Ferguson.com