This product requires certification to purchase.

6 mach10 cf 24ll 3' nicor

Neptune Technology Group

6 mach10 cf 24ll 3' nicor

  • Fast #
  • Part #NEU3F1F1SG74
  • Item #10365153
  • Manufacturer Part #EU3F1F1SG74
3.9 out of 5 Customer Rating
Brand image
Neptune Technology Group

6 mach10 cf 24ll 3' nicor

  • Fast #
  • Part #NEU3F1F1SG74
  • Item #10365153
  • Manufacturer Part #EU3F1F1SG74
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily replaceable unitized measuring element (UME)
  • Accuracy sustained over meter life
  • Can be installed in horizontal and vertical applications
  • Lead-free, high-copper alloy maincase provides strength and durability
  • Open flow path design with low pressure loss
  • Extended low flow range for superior leak detection
  • Eliminate costly maintenance of fire service meters
  • Requires Certification

Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-715
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Flow Rate:
2000 gpm
Height:
12-3/4 in
Length:
24 in
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Water Meter
Type:
NEU3F1F1SG74
UL Listed:
Yes
Waterworks Application:
Potable Water
Weight:
91 lb