This product requires certification to purchase.

Diaphragm for 1-1/2 in T-10 Water Meters

Neptune Technology Group

Diaphragm for 1-1/2 in T-10 Water Meters

  • Fast #
  • Part #N9086101
  • Item #3178668
  • Manufacturer Part #9086-101
3.6 out of 5 Customer Rating
Brand image
Neptune Technology Group

Diaphragm for 1-1/2 in T-10 Water Meters

  • Fast #
  • Part #N9086101
  • Item #3178668
  • Manufacturer Part #9086-101
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification

Specifications

AWWA:
AWWA C700
Brand Model Compatibility:
1-1/2 in T-10 Water Meters
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Copper Alloy
Product Type:
Diaphragm
Waterworks Application:
Water
Width:
3-5/8 in