1-1/2 in. Copper Alloy Water Meter - Cubic Foot
MACH 10® 1-1/2 in. Copper Alloy Water Meter - Cubic Foot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes 1-1/2" and 2"
- Extended low-flow range for superior leak detection
- Accuracy sustained over meter life
- Can be installed in both horizontal and vertical applications
- Advanced ultrasonic technology
- Lead free, high-copper alloy maincase
- Certified to UL 327B (1-1?2", 2") for residential fire service applications
- No maintenance
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-715
- Brand Model Compatibility:
- MACH 10®)R900i ™, MACH 10®)TC
- Collection:
- MACH 10®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 125 gpm
- Length:
- 13 in
- Material:
- High Copper Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- Ultrasonic Meter
- UL Listed:
- UL 327B
- Waterworks Application:
- Potable Water