This product requires certification to purchase.

12 in. Plastic Ultrasonic Meter

Neptune Technology Group

MACH 10® 12 in. Plastic Ultrasonic Meter

  • Fast #
  • Part #NEU3A1F1
  • Item #8662294
  • Manufacturer Part #EU3A1F1
4.4 out of 5 Customer Rating
Brand image
Neptune Technology Group

MACH 10® 12 in. Plastic Ultrasonic Meter

  • Fast #
  • Part #NEU3A1F1
  • Item #8662294
  • Manufacturer Part #EU3A1F1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eliminate the hassle of endpoint programming and wiring
  • Flexible meter reading options with simultaneous AMR/AMI capabilities
  • Peace of mind with access to 96 days of stored history
  • Prevent tampering and environmental damage with no external wires
  • Improve quality of service and billing accuracy with detailed consumption data
  • Reduce inventory with an all-in-one meter and endpoint package
  • Eliminate meter maintenance with cutting-edge ultrasonic technology and a durable maincase
  • Measure every drop with improved accuracy and low flow detection
  • Pinpoint trouble areas quickly with flags that identify leaks, low battery, reverse flow, and tampering
  • Improve installation efficiency with a lead free, bronze maincase that can be installed in either horizontal or vertical applications
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flow Rate
500 gpm
Height
9-1/2 in
Length
12 in
Weight
39 lb
Characteristics & Features
Collection
MACH 10®
Material
Glass, Plastic
Material Type
Polymer
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-715
ISO
ISO 9001
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Ultrasonic Meter
UL Listed
Yes
Waterworks Application
Water