2 in. Mach 10® Water Meter - US Gallons
MACH 10® 2 in. Mach 10® Water Meter - US Gallons
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-715
- Collection:
- MACH 10®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 160 gpm
- Height:
- 6-1/2 in
- Length:
- 17 in
- Material:
- High Copper Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- US Gallons
- UL Listed:
- UL 327B
- Waterworks Application:
- Water