5/8x3/4 m10 cf v4 r900i
MACH 10® 5/8x3/4 m10 cf v4 r900i
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Extended low flow range for superior leak detection
- Can be installed in both horizontal and vertical applications
- Provides temperature data and alarms for proactive monitoring
- No moving parts eliminates added cost of meter maintenance
- 3/4 in and 1 in certified to UL 327B for residential fire service applications
Specifications
- AWWA:
- AWWA C-715
- Capacity:
- 25 gpm
- Collection:
- MACH 10®
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Height:
- 3-3/16
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- Length:
- 7-1/2
- Material:
- High Copper Alloy
- NSF:
- NSF 61
- Product Type:
- Water Meter
- Type:
- NEU1B2F1B1A
- Waterworks Application:
- Potable Water
- Weight:
- 2.5
- Width:
- 5-71/100