5/8 x 3/4 in. NPSM Water Meter - Cubic Foot
MACH 10® R900i™ 5/8 x 3/4 in. NPSM Water Meter - Cubic Foot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-715
- Collection:
- MACH 10® R900i™
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 35 gpm
- Length:
- 7-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Cubic Foot
- Waterworks Application:
- Water
- Width:
- 6-3/4 in