This product requires certification to purchase.

3 in. HP Turbine Water Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

ProCoder™ 3 in. HP Turbine Water Meter - US Gallons

Brand image
You last purchased this on
 
Neptune Technology Group

ProCoder™ 3 in. HP Turbine Water Meter - US Gallons

  • Fast #
  • Part #NET4BRPHG11
  • Item #7679314
  • Manufacturer Part #ET4BRPHG11
4.4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Magnetic-driven, low-torque registration ensures accuracy
  • Impact-resistant register design with flat glass for readability
  • 1:1 ratio, low-flow indicator identifies leaks
  • Bayonet mount allows in-line serviceability
  • Tamperproof seal pin deters theft
  • Date of manufacture, size, and model stamped on dial face
  • Made from lead free, high-copper alloy
  • NSF/ANSI 61 and 372 certified
  • Compact design is lightweight and easy to handle
  • Sturdy, durable, corrosion-resistant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-701, AWWA Class II
Brand Model Compatibility:
ARB®V, E-CODER®, E-CODER®)R450i™, E-CODER®)R900i™, ProCoder™, ProRead™ (ARB VI), TRICON/E®3, TRICON®/S
Collection:
ProCoder™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
560 gpm
Height:
10-5/8 in
Length:
12 in
Material:
High Copper Alloy, Cast Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Turbine Water Meter
UL Listed:
No
Waterworks Application:
Water
Weight:
40 lb
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #P40SMAF
Item #33997
4.2 out of 5 Customer Rating
Requires Certification
Part #CPCF
Item #50571
3.9 out of 5 Customer Rating
Requires Certification
Part #IBCD
Item #160915
4.1 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #PEXP9D
Item #9427662
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing