This product requires certification to purchase.

4 in. Unitized Measuring Element and Register - US Gallons

You last purchased this on
 
Neptune Technology Group

ProRead™ 4 in. Unitized Measuring Element and Register - US Gallons

Brand image
You last purchased this on
 
Neptune Technology Group

ProRead™ 4 in. Unitized Measuring Element and Register - US Gallons

  • Fast #
  • Part #N9700228
  • Item #4433899
  • Manufacturer Part #9700-228
4.7 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High volume applications
  • Unitized measuring element
  • Facilitates repair and calibration
  • Made in the USA
  • Requires Certification

Specifications

Collection:
ProRead™
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
NSF Certified:
No
Product Type:
HP Turbine



Customers Also Bought
1–6 of 18 items
Part #PFXT5I
Item #2939325
4 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
Part #PF500D
Item #760320
3.7 out of 5 Customer Rating
Requires Certification
Part #UF1930750
Item #1897390
4.4 out of 5 Customer Rating
Requires Certification
Part #AP40FCPK20
Item #4283922
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing