3/8 in. R900 Fastener Screw
R900i™ 3/8 in. R900 Fastener Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long range RF meter interface unit
- Migratable from mobile AMR to fixed network AMI
- Made in the USA
Specifications
- Collection:
- R900i™
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Fastener Screw