1-1/2 in. Flanged T-10 Meter - Cubic Foot (Less Recorder)
T-10® 1-1/2 in. Flanged T-10 Meter - Cubic Foot (Less Recorder)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 8-1/8 in
- Length:
- 13 in
- Material:
- High Copper Alloy
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Cubic Foot
- UL Listed:
- No
- Weight:
- 35 lb
- Width:
- 8-1/16 in