5/8 x 3/4 in. Copper T-10 Meter - US Gallons
T-10® 5/8 x 3/4 in. Copper T-10 Meter - US Gallons
Product Details
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 20 gpm
- Height:
- 4-3/8
- Length:
- 7-1/2
- Material:
- Cast Iron, High Copper Alloy, Plastic
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- US Gallons
- Waterworks Application:
- Water
- Width:
- 3-5/8