5/8 x 3/4 in. T-10® Water Meter - US Gallons
T-10® 5/8 x 3/4 in. T-10® Water Meter - US Gallons
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Magnetic-driven, low-torque registration ensures accuracy
- Impact-resistant register
- High-resolution, low-flow leak detection
- Bayonet-style register mount allows in-line serviceability
- Tamperproof seal pin deters theft
- Date of manufacture, size, and model stamped on dial face
- Lead free bronze maincase
- Proprietary polymer measuring chamber materials for long-term accuracy
- Floating chamber design unaffected by meter position, in-line piping stresses
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Brand Model Compatibility:
- ProCoder™, E-CODER®, E-CODER®)R900i™, ProRead™, AutoDetect, E-CODER®)R450i, ProCoder™)R900i™, TRICON®/S, TRICON/E®3
- Collection:
- T-10®
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 30 gpm
- Height:
- 5-1/4
- Length:
- 7-1/2
- Material:
- Bronze, Cast Iron, High Copper Alloy, Plastic
- Material Type:
- Polymer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- UL Listed:
- No
- Waterworks Application:
- Water
- Weight:
- 3.375
- Width:
- 5-37/50