5/8 in. T-10 Gasket
T-10® 5/8 in. T-10 Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
Specifications
- Application:
- Commercial
- Collection:
- T-10®
- Diameter - Inside 1:
- 5/8 in
- Fitting Type:
- Gasket
- NSF Certified:
- No
- UL Listed:
- No