This product requires certification to purchase.

1-1/2 in. High Copper Alloy Meter

Neptune Technology Group

T-10® E-CODER® 1-1/2 in. High Copper Alloy Meter

Brand image
Neptune Technology Group

T-10® E-CODER® 1-1/2 in. High Copper Alloy Meter

  • Fast #
  • Part #NED2H11REF2
  • Item #7168582
  • Manufacturer Part #ED2H11REF2
4.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-700
Collection:
T-10® E-CODER®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
8-3/8 in
Length:
13 in
Material:
High Copper Alloy
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Cubic Foot
Waterworks Application:
Water
Weight:
35 lb
Width:
8-1/16 in



Ferguson Loader Loading animation for Ferguson.com