1 in. Copper T-10 Meter - US Gallons
T-10® E-CODER® 1 in. Copper T-10 Meter - US Gallons
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial and institutional water meter
- Potable water
- Made in the USA
Specifications
- AWWA:
- AWWA C-700
- Collection:
- T-10® E-CODER®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 6-3/8 in
- Length:
- 10-3/4 in
- Material:
- Cast Iron, Copper Alloy, Plastic
- Product Type:
- US Gallons
- Waterworks Application:
- Water
- Weight:
- 4.4 lb
- Width:
- 6-1/2 in