This product requires certification to purchase.

1 in. T-10 Meter - Cubic Foot

Neptune Technology Group

T-10® E-CODER® 1 in. T-10 Meter - Cubic Foot

Brand image
Neptune Technology Group

T-10® E-CODER® 1 in. T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2F11REF1
  • Item #4440502
  • Manufacturer Part #ED2F11REF1
4.6 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 61
Collection:
T-10® E-CODER®
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Copper Alloy
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Cubic Foot



Customers Also Bought
1–6 of 18 items
Part #C12201139
Item #4131616
4.9 out of 5 Customer Rating
Requires Certification
Part #JM20751
Item #511470
3.7 out of 5 Customer Rating
Requires Certification
Part #UWS4820750
Item #7252505
5 out of 5 Customer Rating
Requires Certification
Part #C22002001
Item #504331
4.5 out of 5 Customer Rating
Requires Certification
Part #C15202002
Item #3312256
4.9 out of 5 Customer Rating
Requires Certification
Part #C14191030
Item #855198
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing