This product requires certification to purchase.

2 in. Flanged T-10® Copper Alloy Water Meter Encoder Insert (Less Receptor)

Neptune Technology Group

T-10® E-CODER® 2 in. Flanged T-10® Copper Alloy Water Meter Encoder Insert (Less Receptor)

Brand image
Neptune Technology Group

T-10® E-CODER® 2 in. Flanged T-10® Copper Alloy Water Meter Encoder Insert (Less Receptor)

  • Fast #
  • Part #NEDJ11REG2
  • Item #7168663
  • Manufacturer Part #ED2J11REG2
4.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700
Collection:
T-10® E-CODER®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
160 gpm
Height:
9-5/16 in
Length:
17 in
Material:
Copper Alloy
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
US Gallons
Waterworks Application:
Water
Weight:
44 lb
Width:
9-7/16 in



Customers Also Bought
1–6 of 18 items
Part #C12201139
Item #4131616
4.9 out of 5 Customer Rating
Requires Certification
Part #C22002001
Item #504331
4.5 out of 5 Customer Rating
Requires Certification
Part #C10151033
Item #1580622
3.1 out of 5 Customer Rating
Requires Certification
Part #JM20075
Item #805323
4 out of 5 Customer Rating
Requires Certification
Part #C14191030
Item #855198
3.5 out of 5 Customer Rating
Requires Certification
Part #JM25736
Item #14186
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing