This product requires certification to purchase.

6-1/4 x 1 in. T-10 Meter - Cubic Foot

Neptune Technology Group

T-10® E-CODER® 6-1/4 x 1 in. T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2F11REF2
  • Item #7168940
  • Manufacturer Part #ED2F11REF2
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® E-CODER® 6-1/4 x 1 in. T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2F11REF2
  • Item #7168940
  • Manufacturer Part #ED2F11REF2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-700
Collection:
T-10® E-CODER®
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
6-1/4 in
Length:
10-3/4 in
Material:
Cast Iron, High Copper Alloy
Product Type:
Cubic Foot
Waterworks Application:
Water
Weight:
9.75 lb
Width:
6-1/2 in