2 in. NPSM T-10 Register Water Meter - US Gallons
T-10® ProCoder™)R900i™ 2 in. NPSM T-10 Register Water Meter - US Gallons
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Collection:
- T-10® ProCoder™)R900i™
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Cast Iron
- Material Type:
- Polymer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- US Gallons
- UL Listed:
- No
- Waterworks Application:
- Water