This product requires certification to purchase.

2 t10 pc usg pit thread end mtr

Neptune Technology Group

T-10® Series 2 t10 pc usg pit thread end mtr

  • Fast #
  • Part #NED2J21RPHG21
  • Item #10491031
  • Manufacturer Part #ED2J21RPHG21
4.4 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® Series 2 t10 pc usg pit thread end mtr

  • Fast #
  • Part #NED2J21RPHG21
  • Item #10491031
  • Manufacturer Part #ED2J21RPHG21
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead-free bronze main case
  • Proprietary polymer measuring chamber materials for long-term accuracy
  • Floating chamber design unaffected by meter position, in-line piping stresses
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700
Collection:
T-10® Series
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
160 gpm
Height:
9-5/16 in
Length:
15-1/4 in
Material:
Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Water Meter
Weight:
40 lb
Width:
9-7/16 in