This product requires certification to purchase.

3 in. NPT Tru/Flo Compound Meter - US Gallons

Neptune Technology Group

TRU/FLO® E-CODER® 3 in. NPT Tru/Flo Compound Meter - US Gallons

Brand image
Neptune Technology Group

TRU/FLO® E-CODER® 3 in. NPT Tru/Flo Compound Meter - US Gallons

  • Fast #
  • Part #NEC3BRHG2
  • Item #4667112
  • Manufacturer Part #EC3BRHG2
3.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accurate over a wide flow range
  • Large commercial or industrial applications
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
TRU/FLO® E-CODER®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
450 gpm
Height:
14-1/4 in
Length:
17 in
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Compound Meter, US Gallons



Call for Pricing
Call for Pricing