This product requires certification to purchase.

3 in. Copper Alloy Compound Meter

Neptune Technology Group

TRU/FLO® ProCoder™)R900i™ 3 in. Copper Alloy Compound Meter

Brand image
Neptune Technology Group

TRU/FLO® ProCoder™)R900i™ 3 in. Copper Alloy Compound Meter

  • Fast #
  • Part #NEC3BRPWF11
  • Item #7679290
  • Manufacturer Part #EC3BRPWF11
4.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minimum loss of accuracy in the crossover range increases revenue
  • Spring-loaded valve eliminates need for frequent adjustment and service
  • Combined turbine and disc measuring elements
  • Industry-leading flow ranges at 98.5% - 101.5% accuracy ensure maximum revenue
  • Direct coupling of rotor to gear train ensures accurate registration
  • Unitized measuring element (UME) makes maintenance easier and faster with less downtime
  • Calibration vane allows in-line service to extend life and ensure accurate registration
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-702, AWWA Class II
Collection:
TRU/FLO® ProCoder™)R900i™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
450 gpm
Length:
17 in
Material:
Copper Alloy, Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Compound Meter
Waterworks Application:
Water
Weight:
72 lb
Width:
8-1/2 in



Customers Also Bought
1–6 of 18 items
Part #C00121024
Item #1914044
5 out of 5 Customer Rating
Requires Certification
Part #C00124008
Item #1763302
4.9 out of 5 Customer Rating
Requires Certification
Part #C12201139
Item #4131616
4.9 out of 5 Customer Rating
Requires Certification
Part #C15202002
Item #3312256
4.9 out of 5 Customer Rating
Requires Certification
Part #C10151033
Item #1580622
3.1 out of 5 Customer Rating
Requires Certification
Part #UWS4820750
Item #7252505
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing