This product requires certification to purchase.

1/2 in. MPT Copper Adapter

Netafim Irrigation

1/2 in. MPT Copper Adapter

  • Fast #
  • Part #NT12050MA
  • Item #4917007
  • Manufacturer Part #T12050MA
4.5 out of 5 Customer Rating
Netafim Irrigation

1/2 in. MPT Copper Adapter

  • Fast #
  • Part #NT12050MA
  • Item #4917007
  • Manufacturer Part #T12050MA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Material:
Copper
NSF Certified:
No