This product requires certification to purchase.

1/2 in. MPT Threaded x Barbed Plastic Adapter

Netafim Irrigation

1/2 in. MPT Threaded x Barbed Plastic Adapter

  • Fast #
  • Part #NTL050MA
  • Item #1831782
  • Manufacturer Part #TL050MA
3.7 out of 5 Customer Rating
Netafim Irrigation

1/2 in. MPT Threaded x Barbed Plastic Adapter

  • Fast #
  • Part #NTL050MA
  • Item #1831782
  • Manufacturer Part #TL050MA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
50 psi