Netafim Irrigation

12 x 12mm Elbow

Part #NT12ELL  |  Manufacturer Part #T12ELL

Fitting Sizes:

12 mm x 12 mm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Insert

End Connection 2: Insert

Fitting Size 1: 12 mm

Fitting Size 2: 12 mm

Fitting Sizes: 12 mm x 12 mm

UL Listed: No