17 x 17mm x 3/4 in. Insert x FPT Tee
17 x 17mm x 3/4 in. Insert x FPT Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- FPT
- End Connections:
- Barbed x FPT
- Fitting Size 1:
- 17
- Fitting Size 2:
- 17
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 17 mm x 17 mm x 3/4 in
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No