33/50 in. 50 psi Barbed Shut Off Valve
33/50 in. 50 psi Barbed Shut Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 33/50 in
- Fitting Size 2:
- 33/50 in
- Fitting Sizes:
- 33/50 in
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Recommended Valve Application:
- Irrigation, Drainage
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Size:
- 33/50 in
- Valve Type:
- Shut Off Valve