3/4 x 3/4 in. FPT x MPT Pressure Regulator
3/4 x 3/4 in. FPT x MPT Pressure Regulator
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in x 3/4 in
- Flow Rate:
- 17.6 gpm
- Pressure - Maximum:
- 25 psi
- UL Listed:
- No