47/100 in. Barbed Coupling
47/100 in. Barbed Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 47/100
- Fitting Size 2:
- 47/100
- Fitting Sizes:
- 47/100 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- UL Listed:
- No