47/100 in. 50 psi Barbed Shut Off Valve

You last purchased this on
 
Netafim Irrigation

47/100 in. 50 psi Barbed Shut Off Valve

This product requires certification to purchase.
You last purchased this on
 
Netafim Irrigation

47/100 in. 50 psi Barbed Shut Off Valve

  • Fast #
  • Part #NT12SOV
  • Item #4917017
  • Manufacturer Part #T12SOV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
47/100 in
Fitting Size 2:
47/100 in
Fitting Sizes:
47/100 in
NSF Certified:
No
Pressure - Maximum:
50 psi
Recommended Valve Application:
Irrigation, Drainage
UL Listed:
No
Valve Body Style:
1 piece
Valve Size:
47/100 in
Valve Type:
Shut Off Valve